Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727769

MPN #: 861041100

Onguard Men's Boot, 6" Polyblend Black Steel Toe W/Cleated Outsole, PVC, Size 11

Product Description
Features

  • Injected molded seamless construction
  • Steel toe style complies with ASTM F2413-05
  • Reinforced steel shank for added safety and comfort (mens sizes only)
  • Steel safety toe in selected styles Replaceable cushion insoles
  • Scientifically formulated polyurethane and PVC
  • Non-slip
  • Self cleaning soles
  • Cut off band for height adjustment


Product is priced per each and sold per package. 12 Units Per Package.
PRICE
$62.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Size11
Boot Height6 in

Product Details

Chemical Resistant SoleYes
Upper MaterialPolyurethane/PVC
MaterialPVC
Outsole MaterialPolyurethane/PVC
GenderMen's
Manufacturers Part Number861041100
WaterproofYes
BrandOnGuard
TypeChemical Resistant Boots
ColorBlack
Toe TypeSteel Toe
Midsole MaterialPolyurethane/PVC
Outsole DesignCleated
StylePolyblend
InsulatedNo
Insulation TypeNone
Closure TypeLace-Up
Footwear Sole PatternChevron
Package Quantity1 Pair
Shank MaterialPolyurethane/PVC
Slip ResistantYes

Compliance & Certifications

CertificationsASTM F2413-11 M I/75 C/75 SD