Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OnGuard

Model # :WBB727152

MPN #: 780503X00

Onguard Tuftex Yellow Bib Overall, Plain Front, PVC, 3XL

Product Description
Onguard Tuftex Yellow Bib Overall, Plain Front, PVC, Size 3X

Features

  • Lightweight but very tear resistant
  • Complies with ASTM D6413 for flame resistance
  • Heavy duty adjustable suspender
  • Adjustable waist snaps for the perfect fit
  • Ankle and cuff take-up snaps for a snug/tapered fit
  • Jacket with storm flap front
  • Two front snap pockets on jackets
  • Cape back jacket with vents
  • Underarm vents to keep you cool


Product is priced per each and sold per package. 20 Units Per Package.
PRICE
$23.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL
Inseam32"

Product Details

StyleTuftex
TypeRain Overalls
Outseam47-1/2
MaterialPVC/Nylon/PVC Scrim
Package Quantity1
ColorYellow
Manufacturers Part Number780503X00
WaterproofYes
BrandOnGuard