- 2" Heat Applied Segment Reflective Tape with Contrasting Trim
- 100% Polyester Twill Solid Front with Polyester Silk Feeling Mesh Back
- Zipper Front Closure Reinforced with Durable Webbing Reinforcement
- Reflective Trim Crossing the Edge and Around Arms
- Two Chest Hidden Pockets and Mic Tabs, Two Lower Outside Pockets
- Two Lower Inside Patch Pockets, Hidden Back Pouch with Left Zipper Opening
- Certification: Item # 1515-Lime ANSI/ISEA 107-2015 Type R Class 2
- Certification: Item # 1517-Black Non-ANSI Certified
- Sizes SM-5XL
- Item # 1515-Lime, 1517-Black
GSS Onyx Standard Safety Vest w/ Black Contrasting Trim, Class 2, 3XL, Lime
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$28.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3XL |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Reflective Tape | Yes |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Number of Pockets | 6 |
| Number of Inside Pockets | 2 |
| Closure Type | Zipper |
| High Visibility | Yes |
| Material | Polyester |
| Description | Onyx Class 2 Standard Safety Vest w/ Black Contrasting Trim |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | 1515-3XL |
| Primary Use | Weather Protection |
| Number of Outside Pockets | 2 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2015, Type R |