Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Worldwide Electric Corporation

Model # :WBB3793407

MPN #: OPE3-18-56CB

Worldwide Electric Corporation OPE General Purpose Motor, ODP, 3HP, 1800 RPM, 230V, 56C Frame

Product Description
Worldwide Electric is a leading manufacturer of General Purpose Motors, supplying versatile, high-quality motors to distributors and OEMs. These motors power pumps, compressors, conveyors, and HVAC systems, providing efficient, reliable performance across multiple industries.

Features:
  • Open Drip Proof (ODP) Enclosure
  • Rolled steel frame
  • V-Ring seal on drive end (DE)
  • Premium Efficiency in accordance with small motor rule
  • Vacuum Pressure Impregnation (VPI) System
  • IP23 protection
  • NEMA MG 00001
  • CE Certified
  • UL Recognized
  • One-year warranty


PRICE
$459.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight53.5 lbs

Product Details

Insulation ClassF
Horsepower3 HP
Frame56C
Hertz60 Hz
Design CodeL
Motor RPM 60 Hertz1800 rpm
Enclosure TypeOpen/Drip Proof
Mounting LocationC-Face Removable Base
Voltage230 V
Full Load Efficiency86.5
Phase1
Full Load Amps11.81 A
Manufacturers Part NumberOPE3-18-56CB
DutyContinuous
EnclosureODP
Service Factor1.15
RPM Range1701-1800 rpm
BrandWorldwide Electric Corporation
Ambient Temperature40 °C