Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tri-Boro

Model # :WBB845193

MPN #: OAB85-1536-6L-Dark Gray

Tri-Boro Boxer 6 Shelf, 22 Ga Open Perforated Steel Shelving, Add On, 36"Wx15"Dx85"H, Dark Gray

Product Description
Maximize the storage on your Tri-Boro Boxer Starter Unit by joining with a Tri-Boro Boxer Add On Unit.

Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.

Note: This Add On unit cannot be used as a standalone shelving unit.

PRICE
$215.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
215.95
Buy 4+ units
205.95Save $10.00 (5%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth15 in
Height85 in
Weight Capacity600 lbs
Weight70 lbs
Gauge22 ga

Product Details

Assembly RequiredYes
TypeAdd On Unit
Shelf TypeBoxer Shelf
Shelf Capacity600 lbs
ColorDark Gray
SeriesBoxer
StyleOpen Shelving
Country of OriginUSA
Number of Shelves6
MaterialSteel
Manufacturers Part NumberOAB85-1536-6L-Dark Gray
Unit TypeSteel Shelving
Shelf StylePerforated Shelf
BrandTri-Boro

Warranty

Warranty1 Year Limited yr