SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 48"W x 30"D x 34"H Red

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 48"W x 30"D x 34"H Red

Item #: WBB530829

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Blue
  • Red
  • Black

Red

Price: $584.00

$97.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Standing Height Workbench w/ Birch Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Standing Height Workbench w/ Birch Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 72"W x 36"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 72"W x 36"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 48"W x 30"D, Gray

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 60"W x 30"D x 31-1/4"H Blue

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 60"W x 30"D x 31-1/4"H Blue

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 48"W x 30"D x 34"H Blue

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 48"W x 30"D x 34"H Blue

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 48"W x 30"D x 31-1/4"H Red

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 48"W x 30"D x 31-1/4"H Red

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Baby Changing Table - 9012

Baby Changing Table - 9012

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 48"W x 30"D x 34"H Red

As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features bonded wood top. Dimensions: 48" x 30" x 34".

Weights & Dimensions

  • Depth 30 in
  • Width 48 in
  • Weight Capacity 1,800 lbs
  • Height 34 in
  • Weight 110.63 lbs

Product Details

  • Leg Type Fixed
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Square
  • Number of Shelves 0
  • Type Standard Workbench
  • Top Material Shop Top
  • Brand Equipto
  • Leg Style Flared Leg
  • Material Steel
  • Style Shelf
  • Manufacturers Part Number 2323-4B-RD
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 48"W x 30"D x 34"H Red

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 48"W x 30"D x 34"H Red

Item #: WBB530829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant