Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 72"W x 30"D x 34"H Blue

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 72"W x 30"D x 34"H Blue

Item #: WBB530494

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Red
  • Blue
  • Black

Blue

Price: $732.00

$122.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 4" Jaw Width 2-1/4" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Standing Height Workbench w/ Birch Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Standing Height Workbench w/ Birch Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 72"W x 36"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 72"W x 36"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 48"W x 30"D, Gray

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 60"W x 30"D x 31-1/4"H Blue

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 60"W x 30"D x 31-1/4"H Blue

Stackbin 1025 Series Workbench, Ash Square Edge, 60"W x 30"D, Blue

Stackbin 1025 Series Workbench, Ash Square Edge, 60"W x 30"D, Blue

Stackbin 5000 Series Heavy Duty Workbench W/ Steel Square Edge Top, 72"W x 36"D, Blue

Stackbin 5000 Series Heavy Duty Workbench W/ Steel Square Edge Top, 72"W x 36"D, Blue

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 72"W x 30"D x 34"H Gray

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 72"W x 30"D x 34"H Gray

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 72"W x 30"D x 31-1/4"H Blue

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 72"W x 30"D x 31-1/4"H Blue

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 6" Jaw Width 3" Throat Depth General Purpose Bench Vise W/ Swivel Base

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Elkay EZS8L Wall Mounted Water Cooler, ADA Barrier Free, 115V, 60Hz

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Global Industrial™ Open Top Corrugated Bin Boxes, 4"Wx12"Dx4-1/2"H, White - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 72"W x 30"D x 34"H Blue

As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features bonded wood top. Dimensions: 72" x 30" x 34".

Weights & Dimensions

  • Depth 30 in
  • Width 72 in
  • Weight Capacity 1500 lbs
  • Height 34 in
  • Weight 148.5 lbs

Product Details

  • Leg Type Fixed
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Square
  • Type Standard Workbench
  • Top Material Shop Top
  • Brand Equipto
  • Leg Style Flared Leg
  • Material Steel
  • Style Shelf
  • Manufacturers Part Number 2323-6B-BL
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 72"W x 30"D x 34"H Blue

Equipto C-Channel Fixed Height Workbench - Shop Top Square Edge 72"W x 30"D x 34"H Blue

Item #: WBB530494

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant