Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Equipto C-Channel Fixed Height Workbench - Maple Butcher Block Safety Edge 48"W x 30"D x 34"H Gray

Equipto C-Channel Fixed Height Workbench - Maple Butcher Block Safety Edge 48"W x 30"D x 34"H Gray

Item #: WBB530589

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Red
  • Black
  • Blue
  • Gray

Gray

Price: $749.00

$124.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Global Industrial™ Blue LED Pedestrian Safety Warning Forklift Spotlight

Free Shipping

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Adjustable Height C-Channel Leg Workbench W/ Maple Sq. Edge, 60"L x 30"W

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 72"W x 30"D, Gray

Global Industrial™ Standing Height Workbench w/ Birch Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Standing Height Workbench w/ Birch Square Edge Top, 72"W x 30"D, Black

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 72"W x 36"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 72"W x 36"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Maple Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 48"W x 30"D, Gray

Global Industrial™ Flared Leg Workbench w/ Steel Square Edge Top, 48"W x 30"D, Gray

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Mitutoyo 500-196-30 Digimatic 0-6''/150MM Stainless Steel Digital Caliper

Free Shipping

Equipto C-Channel Fixed Height Workbench - Maple Butcher Block Safety Edge 48"W x 30"D x 34"H Gray

As rugged as the basic open leg unit, with the added feature of a spacious lower shelf. The 2300 series provides superior strength, with built-in versatility. Features hardwood top. Dimensions: 48" x 30" x 34".

Product Details

  • Leg Type Fixed
  • Country of Origin USA
  • Assembly Required Yes
  • Edge Type Safety
  • Type Standard Workbench
  • Top Material Maple Butcher Block
  • Brand Equipto
  • Leg Style Flared Leg
  • Material Steel
  • Style Shelf
  • Manufacturers Part Number 2323-4W-LG
  • Color Family Gray

Weights & Dimensions

  • Depth 30 in
  • Width 48 in
  • Weight Capacity 1800 lbs
  • Height 34 in
  • Weight 103.33 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Equipto C-Channel Fixed Height Workbench - Maple Butcher Block Safety Edge 48"W x 30"D x 34"H Gray

Equipto C-Channel Fixed Height Workbench - Maple Butcher Block Safety Edge 48"W x 30"D x 34"H Gray

Item #: WBB530589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant