x

Take 15% off your entire order!

Offer applied at checkout

Marv-O-Lus Open Shelf Floor Literature Rack, 10 Step Design, Black, 64

Marv-O-Lus Open Shelf Floor Literature Rack, 10 Step Design, Black, 64

Item #: WBB1191089

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$101.00 up to 19% OFF

Price: $81.95

Save $4.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Marv-O-Lus Open Shelf Floor Literature Rack, 10 Step Design, Black, 64

Ideal for trade shows and conventions. Just fold open the easel back and you have a high-capacity display. Its 10 open shelves give you the versatility to exhibit books, magazines, product literature and computer software of all sizes and shapes.

Features:
  • Black finish
  • Dimensions: 46"H x 28-1/2"W x 31-1/2" deep

  • MANUFACTURERS PART NUMBER 64
  • NUMBER OF COMPARTMENTS 10
  • PACKAGE QUANTITY 1
  • BRAND Marv-O-Lus
  • HEIGHT INCHES 46
  • CONSTRUCTION Steel
  • DESCRIPTION Open Shelf Floor Literature Rack
  • COLOR Black
  • DEPTH INCHES 31-1/2
  • LEVELS 10 Step Design
  • WIDTH INCHES 28-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Marvolus 5 Shelf Fold-Up Floor Display, 24" Wide, Unassembled, Metal, Black

Item #: B2732766

Not Yet Rated

Usually ships in 3 to 6 days

$98.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marv-O-Lus Open Shelf Floor Literature Rack, 10 Step Design, Black, 64

Marv-O-Lus Open Shelf Floor Literature Rack, 10 Step Design, Black, 64

Item #: WBB1191089

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant