Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.
Tri-Boro Boxer 5 Shelf, 20 Ga Open Perforated Steel Shelving, Starter, 36"Wx12"Dx73"H, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$245.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 73 in |
| Weight Capacity | 850 lbs |
| Weight | 61.8 lbs |
| Gauge | 20 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Boxer Shelf |
| Shelf Capacity | 850 lbs |
| Color | Dark Gray |
| Series | Boxer |
| Style | Open Shelving |
| Country of Origin | USA |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | OSB73-1236-5-Dark Gray |
| Unit Type | Steel Shelving |
| Shelf Style | Perforated Shelf |
| Brand | Tri-Boro |
Warranty
| Warranty | 1 Year Limited yr |