Keeps parts organized with these high capacity shelf bin units, perfect for production and assembly. Assembles easily.
OPEN style shelving has anti-sway braces on the back and the sides for added stability. Easy to assemble rugged steel shelving with long-lasting gray baked enamel finish.
Global Industrial
Model # :WB239603
Global Industrial 10 Shelf, Open Steel Shelving, 36"W x 18"D x 73"H, Starter, 20 GA, Gray
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Available on or around 09/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 73 in |
| Weight Capacity | 4000 lbs |
| Gauge | 20 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 800 lbs |
| Color | Gray |
| Style | Open Shelving |
| Number of Shelves | 10 |
| Material | Steel |
| Unit Type | Steel Shelving |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited yr |