Can Opener #1 W/O Base For Edlund, EDL11000
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 11000 |
| Type | Can Opener |
| Brand | Edlund |
Related Products
Edlund's table top single speed electric can opener has an effortless operation and made from durable stainless steel. Features: Countertop model - #10 cans slide into position and lock into place Effortless electric operation Durable stainless steel construction Replaceable knife and gear Stores out of the way when finished Spring-loaded - opens even dented cans Single handle operation Made in USA 115V
Edlund offers the Universal Series Manual Can Openers. These can openers offer substantial improvements over the popular #1 and #2 models. The U-12 includes many of the same design features as our S-11 standard openers, with quick change gear, stainless steel shaft and pull pin for easy blade replacement. The base design features a replaceable insert for a tighter fit and easier slide action. Other base options are also available. NSF Certified. Features: Quick change gear, stainless steel shaft and pull pin for easy blade replacement Replaceable insert for tighter fit and easy slide ...
For the very highest standard in food safety and sanitation, the S-11C manual can opener has over 24 years of success in foodservice worldwide utilizing proprietary can opening technology. The patented S-11 has successfully opened nearly one billion cans without a single compliant - giving it a stainless reputation. Add in the industry's longest warranty and you've got an opener that's a cut above any other. The most sanitary can opener in the world! Rustproof, NSF Certified and dishwasher safe. All stainless steel. Parts remove easily for replacement. NSF Certified. Features: Stainless ...
Edlund offers the Universal Series Manual Can Openers. These can openers offer substantial improvements over our popular #1 and #2 models. The U-12 includes many of the same design features as our S-11 standard openers, with quick change gear, stainless steel shaft and pull pin for easy blade replacement. The base design features a replaceable insert for a tighter fit and easier slide action. Other base options are also available. NSF Certified. Features: Quick change gear, stainless steel shaft and pull pin for easy blade replacement Replaceable insert for tighter fit and easy slide ...
Edlund's old reliable. Our original manual can openers have an improved finish and a rust-resistant arbor, a plastic bushing for lower turning force and easier opening, and a base with plastic insert for longer plating life. Features: Plated base with plastic insert Rust resistant arbor Convenient table style Tempered steel reversible knife Stainless Steel Base Bright plated finish Opens most can shapes/sizes All parts replaceable Made in the USA NSF Certified