Clearance
x

Take 15% off your entire order!

Offer applied at checkout

BioFit Operator Chair - Multifunctional Control - Height 21 - 28" Black Vinyl - Chrome Frame

BioFit Operator Chair - Multifunctional Control - Height 21 - 28" Black Vinyl - Chrome Frame

Item #: WB506651BV

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

$733.00 up to 26% OFF

Price: $543.00

$90.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

BioFit Operator Chair -  Height 25 - 32" - Black Vinyl - Black Powdercoat Frame

BioFit Operator Chair - Height 25 - 32" - Black Vinyl - Black Powdercoat Frame

Free Shipping

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

BioFit Operator Chair - Multifunctional Control- Height 25 - 32" - Black Vinyl - Black Powder Coat

BioFit Operator Chair - Multifunctional Control- Height 25 - 32" - Black Vinyl - Black Powder Coat

Free Shipping

Interion® Clean Room Stool - Vinyl - Black

Interion® Clean Room Stool - Vinyl - Black

Interion® Clean Room Stool -  Vinyl - Imperial Blue

Interion® Clean Room Stool -  Vinyl - Imperial Blue

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

ERGONOMIC OPERATOR STOOLS
Contoured seating is engineered to support a balanced work posture and help reduce fatigue. Multifunction Models feature backseat height and angle adjustment (11 degree forward, 15 degree back) and pneumatic lift seat height adjustment plus a 6 degree forward and 6 degree back seat tilt adjustment. Chrome finished sturdy tubular five-leg base with glides and 18" dia. foot ring. Easy assembly. Durable vinyl upholstery. 15-year limited warranty.

Weights & Dimensions

  • Back Height 9-1/2 in
  • Seat Height Range 21 to 26 in
  • Max Seat Height 26 in
  • Seat Width 18-1/2 in
  • Back Width 14-1/2 in
  • Seat Depth 16-1/2 in
  • Min Seat Height 21 in
  • Weight 33 lbs

Product Details

  • Antimicrobial No
  • Seat Adjustment Multifunction
  • Assembly Required Yes
  • Seat Color Family Black
  • Type Office Stool
  • Casters Included No
  • Arm Type Armless
  • Seat Material Vinyl
  • Collection Bridgeport
  • Description Ergonomic Operator Stool
  • Frame Color Family Chrome
  • Brand BioFit
  • Back Type Low Back
  • Manufacturers Part Number BTS-M-HG-C-FFAC-P28540 BLACK
  • Color Family Black
  • Frame Material Chrome

Compliance & Certifications

  • CAL 117 Certified Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BioFit Operator Chair - Multifunctional Control - Height 21 - 28" Black Vinyl - Chrome Frame

BioFit Operator Chair - Multifunctional Control - Height 21 - 28" Black Vinyl - Chrome Frame

Item #: WB506651BV

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant