Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1140890

MPN #: 910-001439

Logitech 910-001439 B100 Optical USB Mouse, Black

|
Questions & Answers (0)
PRICE
$10.25
Usually ships in 2 to 5 days
Logitech 910-001439 B100 Optical USB Mouse, Black

B100 Optical USB Mouse offers optical tracking and a comfortable, ambidextrous shape for left-handed and right-handed use. 800 dpi sensitivity delivers precise cursor control so you can edit documents and navigate the Web more efficiently. Simply the mouse into your USB port, and it works right out of the box. Darkfield Laser Tracking allows the mouse to work on a wide range of surfaces includes clear glass (minimum 4mm thickness) and lacquered desks. Corded mouse features three buttons and a 5'9" cable and works with Windows XP, Windows Vista and Windows 7; Mac OS X 10.3.9 or later and Linux kernel 2.4+. 3-year Limited hardware warranty.

Features:
  • Movement Detection: Optical
  • Movement Resolution: 800 dpi
  • Number of buttons: 3
  • Scroll Wheel
  • Ergonomic Fit: Symmetrical
System Requirements:
  • Windows® XP, Windows Vista® or Windows® 7
  • Linux®-Kernel 2.4+
  • Mac OS® X 10.3.9 or later
  • USB port
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.