Features
- Lightweight back of hand material maximizes air flow
- Single-piece palm with saddle, fourchette and fingertip reinforcements
- TPR wrist closure
Weights & Dimensions
| Length | 11 in |
| Size | XL |
Product Details
| Type | Mechanics Gloves |
| Color | Black |
| Series | GON |
| Cuff Style | Hook & Loop |
| Palm Material | Synthetic Leather |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Synthetic Leather Palm, Air Mesh Fabric, TPR Protection |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | GON-17KK1L |
| Lining Material | Spandex |
| Brand | Lift Safety |