SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Optional Legs - Mahogany

Optional Legs - Mahogany

Item #: WBB177488

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.00 up to 20% OFF

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12 Magazine/24 Brochure Oak & Acrylic Wall Display - Mahogany

12 Magazine/24 Brochure Oak & Acrylic Wall Display - Mahogany

12 Pocket Oak & Acrylic Wall Rack Mahogany

12 Pocket Oak & Acrylic Wall Rack Mahogany

Wooden Mallet Cascade™ 7 Pocket Magazine Rack, Light Oak

Wooden Mallet Cascade™ 7 Pocket Magazine Rack, Light Oak

4 Pocket (4H) Acrylic & Oak Wall Display - Light Oak

4 Pocket (4H) Acrylic & Oak Wall Display - Light Oak

15 Compartment Steel Literature Sorter - 18"H Black

15 Compartment Steel Literature Sorter - 18"H Black

23 Pocket Vertcal Literature Rack - Tan

23 Pocket Vertcal Literature Rack - Tan

11 Pocket Vertical Literature Rack - Gray

11 Pocket Vertical Literature Rack - Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wooden Mallet's Oak & Acrylic Wall Displays will add warmth and class to your magazine and literature collection. Clear acrylic panels allow full view of literature while keeping it neat and organized. The frame is finished in a mahogany color. Add our optional floor stand to create a floor display.

Weights & Dimensions

  • Depth 16 in
  • Height 53 in
  • Weight 10 lbs

Product Details

  • Brand Wooden Mallet
  • Description Optional Legs
  • Assembly Required Assembled
  • Finish Wood Veneer
  • Manufacturers Part Number LM-FSMH
  • Color Family Brown
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 22, 2012

    Everything I expected
    Your review:
    This product arrived in good shape and the 1st weekend out it held up very good in the late afternoon winds. I didn't have to worry about it blowing over and it held the weight of the display of the 9/18 pockets very good.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Optional Legs - Mahogany

Optional Legs - Mahogany

Item #: WBB177488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant