SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Optional Legs - Medium Oak

Optional Legs - Medium Oak

Item #: WBB177489

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$80.00 up to 15% OFF

Price: $67.95

Save $3.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

12 Magazine/24 Brochure Oak & Acrylic Wall Display - Mahogany

12 Magazine/24 Brochure Oak & Acrylic Wall Display - Mahogany

12 Pocket Oak & Acrylic Wall Rack Mahogany

12 Pocket Oak & Acrylic Wall Rack Mahogany

Wooden Mallet Cascade™ 7 Pocket Magazine Rack, Light Oak

Wooden Mallet Cascade™ 7 Pocket Magazine Rack, Light Oak

4 Pocket (4H) Acrylic & Oak Wall Display - Light Oak

4 Pocket (4H) Acrylic & Oak Wall Display - Light Oak

15 Compartment Steel Literature Sorter - 18"H Black

15 Compartment Steel Literature Sorter - 18"H Black

23 Pocket Vertcal Literature Rack - Tan

23 Pocket Vertcal Literature Rack - Tan

11 Pocket Vertical Literature Rack - Gray

11 Pocket Vertical Literature Rack - Gray

Wood/Corrugated Literature Organizer - 12

Wood/Corrugated Literature Organizer - 12

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wooden Mallet's Oak & Acrylic Wall Displays will add warmth and class to your magazine and literature collection. Clear acrylic panels allow full view of literature while keeping it neat and organized. The frame is finished in a medium oak color. Add our optional floor stand to create a floor display.

Weights & Dimensions

  • Depth 16 in
  • Height 53 in
  • Weight 10 lbs

Product Details

  • Brand Wooden Mallet
  • Assembly Required Assembled
  • Description Optional Legs
  • Finish Wood Veneer
  • Manufacturers Part Number LM-FSMO
  • Color Family Brown
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Optional Legs - Medium Oak

Optional Legs - Medium Oak

Item #: WBB177489

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant