Clearance
x

Take 15% off your entire order!

Offer applied at checkout

AJC® Optronics QR-1000 6V 5Ah Spotlight Battery

AJC® Optronics QR-1000 6V 5Ah Spotlight Battery

Item #: WBB1792348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$18.99 up to 33% OFF

Price: $12.75

Save $0.64 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

AJC® Husky 20 million Candlepower WX2-135709 6V 5Ah Battery

AJC® Husky 20 million Candlepower WX2-135709 6V 5Ah Battery

AJC® Verizon FiOS GT12080-HG 12V 7Ah Telecom Battery

AJC® Verizon FiOS GT12080-HG 12V 7Ah Telecom Battery

AJC® Verizon FiOS PX12072-HG 12V 7Ah Telecom Battery

AJC® Verizon FiOS PX12072-HG 12V 7Ah Telecom Battery

AJC® Solar Booster Pac ES1230 Jump Starter 12V 18Ah Jump Starter Battery

AJC® Solar Booster Pac ES1230 Jump Starter 12V 18Ah Jump Starter Battery

AJC® Solar Booster Pac ES5000 Jump Starter 12V 18Ah Jump Starter Battery

AJC® Solar Booster Pac ES5000 Jump Starter 12V 18Ah Jump Starter Battery

AJC® Schumacher Electric IP-1875C Instant Power with Air Compressor Battery

AJC® Schumacher Electric IP-1875C Instant Power with Air Compressor Battery

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

Dewalt DCV580H 18V/20V MAX Cordless Wet/Dry Vacuum

AJC® Optronics QR-1000 6V 5Ah Spotlight Battery

Features:

    • AJC® Brand replacement compatible with a Optronics QR-1000 Spotlight Battery
    • Voltage: 6 (6 Volts)
    • Capacity: 5Ah
    • Terminals: F1
    • Chemistry: Sealed Lead Acid (AGM)
    • AJC® Brand Replacement Batteries
    • Length: 2.8 inches
    • Width: 1.91 inches
    • Height: 4 inches
  • IMPORTANT: You MUST RE-USE: your existing cabling and hardware. These are replacement batteries only.
  • NOTE: It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders.
  • Disclaimer:Our products are not affiliated with or authorized by Optronics.

Product Details

  • Voltage 6 V
  • Amperage 5 A
  • Terminals F1
  • Compatible Part/Model Number OPTRONICS-QR-1000
  • Type Sealed Lead Acid (AGM) (VRLA)
  • Package Quantity 1
  • Brand AJC Battery
  • Warranty 1 yr
  • Manufacturers Part Number AJC-C5S-N-0-128967

Weights & Dimensions

  • Width 1.9 in
  • Length 2.8 in
  • Height 4 in
  • Weight 1.9 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC® Optronics QR-1000 6V 5Ah Spotlight Battery

AJC® Optronics QR-1000 6V 5Ah Spotlight Battery

Item #: WBB1792348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant