Take 15% off your entire order!

Offer applied at checkout

ORBIS Bulkpak BC4842-30 Bulk Container Gray 48  x  41-1/2  x  30

ORBIS Bulkpak BC4842-30 Bulk Container Gray 48 x 41-1/2 x 30

Item #: WB269379GY

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $673.00

$112.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

BULKPAK CONTAINERS
Bulk Container

BulkPak containers are designed for bulk storage in various environments. Heavy duty material handling containers can also be used in food service applications. Made of rotationally molded, polyethylene with a smooth interior and exterior surface for easy cleaning. Flat bottom design allows containers to be nested when empty or stacked up to 3 units high when used with Lid. Lid is not included. Base allows 4-way fork access.

  • LENGTH INCHES 43-1/2
  • WIDTH INCHES 41-1/2
  • HEIGHT INCHES 30
  • OUTSIDE TOP LENGTH INCHES 48
  • OUTSIDE TOP WIDTH INCHES 41-1/2
  • OUTSIDE BOTTOM WIDTH INCHES 34-1/2
  • OUTSIDE HEIGHT INCHES 30
  • INSIDE BOTTOM LENGTH INCHES 40-5/16
  • INSIDE BOTTOM WIDTH INCHES 33-13/16
  • INSIDE HEIGHT INCHES 25-13/16
  • INSIDE TOP LENGTH INCHES 43-1/2
  • CAPACITY LBS 1200
  • CAPACITY CUBIC FEET 20.0
  • ASSEMBLY Assembled
  • BASE TYPE Molded-In Base
  • BRAND Orbis
  • COLOR FINISH Gray
  • CONSTRUCTION Polyethylene
  • FORK ENTRY 4-Way
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Bulk Containers
  • PRODUCT GROUP Bulk Containers
  • STYLE Container w/Optional Lid, w/o Casters
  • TYPE IBC Container
  • WEIGHT LBS 75.0
  • APPROVED/CERTIFIED FDA
  • VENDOR MATERIAL NUMBER 5799223
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ORBIS Bulkpak BC4842-30 Bulk Container Gray 48  x  41-1/2  x  30

ORBIS Bulkpak BC4842-30 Bulk Container Gray 48 x 41-1/2 x 30

Item #: WB269379GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant