Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black

ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black

Item #: WB268644

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
  • Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

    $22.75

  • Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

    $140.00

  • ORBIS CKD3230 BulkPak Folding Bulk Shipping Container Lid - 32"L x 30"W Black

    $82.95

Price: $336.95

Save $16.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

ORBIS HDMP4845-34-22 BulkPak Folding Bulk Shipping Container - 48"L x 45"W x 34"H, 1800 Lb Cap Black

ORBIS HDMP4845-34-22 BulkPak Folding Bulk Shipping Container - 48"L x 45"W x 34"H, 1800 Lb Cap Black

ORBIS  GP4048-39 BulkPak Folding Bulk Shipping Container - 48"L x 40"W x 39"H, 2000 Lb. Cap. Black

ORBIS GP4048-39 BulkPak Folding Bulk Shipping Container - 48"L x 40"W x 39"H, 2000 Lb. Cap. Black

ORBIS KD3230-34 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 34"H, 2000 Lb. Cap. Black

ORBIS KD3230-34 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 34"H, 2000 Lb. Cap. Black

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 48"L x 40"W x 36-1/2"H 3000 Lb. Capacity

Global Industrial™ Folding Wire Container 48"L x 40"W x 36-1/2"H 3000 Lb. Capacity

Global Industrial™ Folding Wire Container 48"L x 40"W x 36-1/2"H 5000 Lb. Capacity

Global Industrial™ Folding Wire Container 48"L x 40"W x 36-1/2"H 5000 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

ORBIS Flipak® Attached Lid Container FP182 - 21-7/8 x 15-1/4 x 12-7/8, Clear

ORBIS Flipak® Attached Lid Container FP182 - 21-7/8 x 15-1/4 x 12-7/8, Clear

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 100

97.0

Weights & Dimensions

  • Collapsed Height 13.1 in
  • Width 30 in
  • Length 32 in
  • Height 25 in
  • Inside Height 18-1/8 in
  • Weight Capacity 1500 lbs
  • Inside Length 29-1/2 in
  • Weight 68 lbs
  • Inside Width 27-1/2 in

Product Details

  • Stack and/or Nest Stack 4 High(Dynamic)/6 High (Static)
  • Package Quantity 1
  • Material Plastic (Structural Foam)
  • Return Ratio 2.3:1
  • Capacity 8.16 ft³
  • Fork Entry 4-Way
  • Brand Orbis
  • Manufacturers Part Number KD 3230-25BLACK
  • Color Family Black
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: August 30, 2017

    Great Product
    Your review:
    Light weight, re-usable. This is our second one. We use them for trade shows. It makes for ease of storing, very sturdy, and we turn the top into a table display with a simple drape.
  • Reviewer: Anonymous

    Date: October 29, 2013

    Liked them so much we ordered more for another loc
    Your review:
    We liked the ones we ordered so much we ordered more for another location. Again pleased!
  • Reviewer: Anonymous

    Date: November 05, 2012

    Good Inventory Bins
    Your review:
    We use these bins to store parts 12" in diameter or smaller for assembly. The parts are accessed thru the doors without need to move the bin.
Product Q & A

There are no questions for this product.

Save $140.00 with this comparable product

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

Item #: 270284

(6)

Ships in One Business Day

$196.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black

ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black

Item #: WB268644

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    ORBIS KD3230-25 BulkPak Folding Bulk Shipping Container - 32"L x 30"W x 25"H, 1500 Lb. Cap. Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant