ORBIS BulkPak Heavy-Duty Container, 32"L x 30"W x 18"H, 2000 lb. Capacity, Black, Polyethylene
Write a Review
|
Questions & Answers (0)
Product Description
Orbis Heavy-Duty Bulkpak Containers - 30X32X18"
Designed to hold 2,000 lbs, these reusable bulk containers are built for long-lasting durability in heavy-duty applications. Fixed wall styles support heavy, dense components. During storage and shipping these bulk bins stack securely atop each other. Meets the specifications of the Automotive Industry Action Group (AIAG). Ideal for the automotive industry and all types of industrial, food or beverage applications, as well as for international shipments. Optional Lid CHDR3230 protects contents (sold separately).
Designed to hold 2,000 lbs, these reusable bulk containers are built for long-lasting durability in heavy-duty applications. Fixed wall styles support heavy, dense components. During storage and shipping these bulk bins stack securely atop each other. Meets the specifications of the Automotive Industry Action Group (AIAG). Ideal for the automotive industry and all types of industrial, food or beverage applications, as well as for international shipments. Optional Lid CHDR3230 protects contents (sold separately).
PRICE
$549.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 in |
| Width | 30 in |
| Height | 18 in |
| Size (L x W x H) | 32 x 30 x 18 in |
| Inside Length | 29-1/2 in |
| Inside Width | 27-1/2 in |
| Inside Height | 11-1/2 in |
| Weight Capacity | 2000 lbs |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Container |
| Color | Black |
| Max Static Loaded Stack | 6 |
| Fork Entry | 4-Way |
| Style | Structural Foam Plastic Walls & Base |
| Lid | No |
| Max Dynamic Loaded Stack | 5 |
| Capacity | 5.4 ft³ |
| Material | High Density Polyethylene |
| Return Ratio | 1:1 |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | HDRS3230-18 BLK |
| Brand | ORBIS |