SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

ORBIS HDR4845-34 BulkPak Folding Bulk Shipping Container - 48"L x 45"W x 34"H, 2000 Lb. Cap. Black

Shown Optional Lid

ORBIS HDR4845-34 BulkPak Folding Bulk Shipping Container - 48"L x 45"W x 34"H, 2000 Lb. Cap. Black

Item #: WBB2046935

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $440.95

Save $22.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ORBIS HDMP4845-34-22 BulkPak Folding Bulk Shipping Container - 48"L x 45"W x 34"H, 1800 Lb Cap Black

ORBIS HDMP4845-34-22 BulkPak Folding Bulk Shipping Container - 48"L x 45"W x 34"H, 1800 Lb Cap Black

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Aigner Bin Buddy BB-46 Adhesive Label Holder (Side Insert) 4" x 6" for Totes, Price for Pack of 25

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 48"Lx45"Wx34"H, 2000 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx34"H, 1800 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx34"H, 1800 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

Global Industrial™ Folding Bulk Shipping Container, 32"Lx30"Wx25"H, 1800 Lb. Capacity, Black

ORBIS  GP4048-39 BulkPak Folding Bulk Shipping Container - 48"L x 40"W x 39"H, 2000 Lb. Cap. Black

ORBIS GP4048-39 BulkPak Folding Bulk Shipping Container - 48"L x 40"W x 39"H, 2000 Lb. Cap. Black

Buckhorn BN4845342023000 Folding Bulk Shipping Container - 48"L x 45"W x 34"H, 2500 Lb. Cap. Blue

Buckhorn BN4845342023000 Folding Bulk Shipping Container - 48"L x 45"W x 34"H, 2500 Lb. Cap. Blue

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Folding Wire Container 32"L x 20"W x 21"H, 1000 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray

Global Industrial™ Medium-Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Gray

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

ORBIS Stakpak NXO4815-7GRAY Plastic Long Stacking Container 48 x 15 x 7-1/2 Gray

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 500

Kennedy Group Economy Container Placard Label Holder ESTB2 4-1/2" x 6-1/2" White - Pkg Qty 500

Global Industrial™ Gaylord & Tote Bin Liner, 2 Mil, 51"Lx49"Wx73"H - Pkg Qty 50

Global Industrial™ Gaylord & Tote Bin Liner, 2 Mil, 51"Lx49"Wx73"H - Pkg Qty 50

Global Industrial™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12

Global Industrial™ Plastic Nesting Storage Shelf Bin 8-3/8"W x 11-5/8"D x 4"H Beige - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Orbis Heavy-Duty Collapsible Bulk Containers - 48"Lx45"Wx34"H

Durable containers.. 100% recyclable structural foam construction. 4-way fork access. 2 drop doors on the 48" sides. Static containers may be stacked up to 6 high. Dynamic loads stack up to 4 high. Snap lock latches offer easy set up and collapse. Color: black. SHOWN IN PICTURE: 48x40x39" container with optional 48x40" lid, sold separately.

Weights & Dimensions

  • Collapsed Height 13.1 in
  • Width 45 in
  • Inside Height 27-1/2 in
  • Length 48 in
  • Weight Capacity 2,000 lbs
  • Inside Length 44-5/16 in
  • Height 34 in
  • Inside Width 41-1/2 in

Product Details

  • Return Ratio 2.6:1
  • Capacity 29.2 ft³
  • Type Collapsible
  • Fork Entry 4-Way
  • Brand Orbis
  • Package Quantity 1
  • Casters Included No
  • Material Structural Foam
  • Manufacturers Part Number HD454834-2
  • Lid No
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

2 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ORBIS HDR4845-34 BulkPak Folding Bulk Shipping Container - 48"L x 45"W x 34"H, 2000 Lb. Cap. Black

ORBIS HDR4845-34 BulkPak Folding Bulk Shipping Container - 48"L x 45"W x 34"H, 2000 Lb. Cap. Black

Item #: WBB2046935

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant