Krud Kutter, Inc. - KK32/12
Super concentrated cleaner, degreaser/stain remover, water-based biodegradable. Cuts grease, grime, oil, tar, and wax fast. Cleans home, showers, carpets, clothes, autos, and boats. Nontoxic. Nonabrasive. Nonflammable. No other single product removes really tough soils as quickly and effectively from so many different surfaces. Recommended for pressure washers and carpet cleaning machines. 32 fl. oz. trigger spray. No. KK32/12: Size: 32 oz, Type: Trigger spray, Pkg Qty: 1, Package Type: Bottle
Krud Kutter Concentrated Cleaner & Degreaser, 32 oz. Trigger Spray Bottle - KK326 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$174.00 Sold in packages of 12 / $14.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Unscented |
| Capacity | 32 oz |
| Size Type | 32 oz. Trigger Spray Bottle |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 6 Bottles |
| Description | Concentrated Cleaner & Degreaser |
| Manufacturers Part Number | KK326 |
| Brand | Krud Kutter |