Osha Handrail Kit For 11 To 15 Steps - 21"D Step - HRKFS111621DT
Write a Review
|
Questions & Answers (0)
Product Description
PREMIUM QUALITY STEEL ROLLING LADDERS
For more rigid Cal-OSHA compliance on ladders with 50" and higher top steps, add HANDRAIL KIT. Must be ordered with ladder.
For more rigid Cal-OSHA compliance on ladders with 50" and higher top steps, add HANDRAIL KIT. Must be ordered with ladder.
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 12 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Made in the USA | Yes |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | HRKFS111621DT |
| Percent Recycled Content | 100% |
| Brand | Ballymore |
Compliance & Certifications
| Environmentally Friendly | Yes |