PREMIUM QUALITY STEEL ROLLING LADDERS
For more rigid Cal-OSHA compliance on ladders with 50" and higher top
steps, add HANDRAIL KIT.
Must be ordered with ladder.
Osha Handrail Kit For 5 To 10 Steps - 21"D Step - HRKFS51021DTS
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$63.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Made in the USA | Yes |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | HRKFS51021DTS |
| Percent Recycled Content | 100% |
| Brand | Ballymore |
Compliance & Certifications
| Environmentally Friendly | Yes |