OSHA Caution Signs should be used to warn against potential hazards or to caution against unsafe practices. Keep your visitors, employees, family and workers safe with our selection of caution signs that comply with OSHA 29 CFR 1910.145.
OSHA Sign, Caution Personal Protective Equipment Required Beyond This Point, 10" X 14", Yw/Blk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Height | 10 in |
| Size | 10 x 14 in |
| Thickness | 40 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Personal Protective Equipment Required Beyond This Point |
| Type | Personal Protective Equipment Signs |
| Color | White |
| Mounting Location | Adhesive Backed |
| Material | Pressure Sensitive Vinyl |
| Package Quantity | 1 |
| Legend Heading | Caution |
| Manufacturers Part Number | C395PB |
| Brand | Accuform |
Compliance & Certifications
| OSHA or ANSI | OSHA |