Oatey 11853 2" Galvanized No-Calk Roof Flashing 12-1/2"L x 9"W Base - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Oatey Galvanized Base No-Calk Roof Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required.
PRICE
$104.40 Sold in packages of 12 / $8.70 ea
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Width | 9 in |
| Depth | 12-1/2 in |
| Size | 2" |
Product Details
| Material | Galvanized |
| Package Quantity | 12 |
| Description | No-Calk Roof Flashing Solar |
| Manufacturers Part Number | 11853 |
| Brand | Oatey |