
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Galvanized base has 3/4" bent edge to eliminate horizontal water flow. Rated 180 F continuous heat and approved for Type B installations. Metal base for pitch from 0-40° or up to 10/12 roof. Self-sealing collar slides over pipe and requires no caulking. Do not use petroleum based products or paint on flashing collar or plastic base. Not for hot-mopped or built-up roofs.
Weights & Dimensions
- Width 17 in
- Size 1-1/2" - 3"
- Length 17 in
Product Details
- Brand Oatey
- Package Quantity 12
- Description Bent-Edge All-Flash No-Calk Roof Flashing
- Material Galvanized
- Manufacturers Part Number 11962
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Oatey 11962 1-1/2" - 3" Bent-Edge Galvanized All-Flash No-Calk Roof Flashing 17"L x 17"W Base - Pkg Qty 12
$39.95
- Product Information
- Customer Review
- Product Q&A
- Accessories