Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 30780 Purple Primer/Cleaner 4 oz. - Pkg Qty 24

Oatey 30780 Purple Primer/Cleaner 4 oz. - Pkg Qty 24

Item #: WBB1592989

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.72 ea.

Minimum Quantity: 3

Price: $89.28 / Pkg of 24

Save $4.46 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 30796 Purple Primer/Cleaner 16 oz. - Pkg Qty 24

Oatey 30796 Purple Primer/Cleaner 16 oz. - Pkg Qty 24

Oatey 30771 Purple Primer - Industrial Grade 32 oz. - Pkg Qty 12

Oatey 30771 Purple Primer - Industrial Grade 32 oz. - Pkg Qty 12

Oatey 30805 All Purpose Cleaner 32 oz. - Pkg Qty 12

Oatey 30805 All Purpose Cleaner 32 oz. - Pkg Qty 12

Oatey 30757 Purple Primer 16 oz., NSF Listed - Pkg Qty 24

Oatey 30757 Purple Primer 16 oz., NSF Listed - Pkg Qty 24

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Oatey 30780 Purple Primer/Cleaner 4 oz.

Purple-tinted aggressive primer for use on PVC and CPVC pipe and fittings. Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements. Less aggressive than clear and purple primers. Removes surface dirt, grease and grime for preparation before solvent cementing. Always check local codes for acceptability of this product.

Weights & Dimensions

  • Size 4 oz

Product Details

  • Type Primer/Cleaner
  • Package Quantity 24
  • Brand Oatey
  • Description Purple Primer/Cleaner
  • Manufacturers Part Number 30780
  • Color Family Purple
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 30780 Purple Primer/Cleaner 4 oz. - Pkg Qty 24

Oatey 30780 Purple Primer/Cleaner 4 oz. - Pkg Qty 24

Item #: WBB1592989

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant