Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1594582

MPN #: 31226

Oatey 31226 Gray Pipe Joint Compound 1 oz. - Pkg Qty 12

Product Description
Oatey 31226 Gray Pipe Joint Compound 1 oz.

Non-hardening gray paste seals and lubricates threaded joints. For use on water, steam or air lines. Non-separating and non-toxic material. Not for use on plastic threads.

PRICE
$18.96  Sold in packages of 12 / $1.58 ea

Min. purchase quantity is 10
10
10
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 oz

Product Details

Manufacturers Part Number31226
Package Quantity12
DescriptionGray Pipe Joint Compound
BrandOatey