SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 34066 22" 22" Plastic Water Heater Pan Without Hole / Adapter - Pkg Qty 12

Oatey 34066 22" 22" Plastic Water Heater Pan Without Hole / Adapter - Pkg Qty 12

Item #: WBB1592921

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.75 ea.

Minimum Quantity: 2

Price: $141.00 / Pkg of 12

Save $7.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 34092 22" Aluminum Water Heater Pan without Hole / Adapter - Pkg Qty 6

Oatey 34092 22" Aluminum Water Heater Pan without Hole / Adapter - Pkg Qty 6

Dolly for Overpack & Salvage Drums 3" Polyolefin 900 Lb. - 437P

Dolly for Overpack & Salvage Drums 3" Polyolefin 900 Lb. - 437P

Oatey 34093 24" Aluminum Water Heater Pan without Hole / Adapter - Pkg Qty 6

Oatey 34093 24" Aluminum Water Heater Pan without Hole / Adapter - Pkg Qty 6

Oatey 34094 26" Aluminum Water Heater Pan without Hole / Adapter - Pkg Qty 6

Oatey 34094 26" Aluminum Water Heater Pan without Hole / Adapter - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Oatey 34066 22" 22" Plastic Water Heater Pan Without Hole / Adapter

Plastic Water Heater Pan

Features:

  • Manufactured from semi-flexible, tough and durable .0625" plastic polymer.
  • Meets requirements of Southern Building Code.
  • Recommended for electric water heaters.


Weights & Dimensions

  • Size 22"

Product Details

  • Brand Oatey
  • Package Quantity 12
  • Material Plastic
  • Manufacturers Part Number 34066
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 34066 22" 22" Plastic Water Heater Pan Without Hole / Adapter - Pkg Qty 12

Oatey 34066 22" 22" Plastic Water Heater Pan Without Hole / Adapter - Pkg Qty 12

Item #: WBB1592921

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant