Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Portwest

Model # :WBB3200778

MPN #: S555BKR4XL

Portwest® Outcoach Extreme Waterproof Breathable Rain Jacket, 4XL, Black

Product Description
This high performance jacket offers maximum waterproof, windproof and breathable protection for year round performance. Using a highly durable outer fabric, with an air permeable mesh lining, this jacket ensures total comfort in foul conditions. High specification features, such as water resistant zippers, ergonomic cut, engineered storm hood and multiple pockets provide superb function. A sporty fit and low profile design ensure this is the jacket of choice for demanding conditions. Extremely water resistant PFAS free Texpel™ Splash Eco fabric finish, water beads away from fabric surface Abrasion resistant oxford polyester Lined for added warmth and comfort Hook and loop cuffs for a secure fit

Features:
  • Waterproof with taped seams preventing water penetration
  • Hook and loop cuffs for a secure fit
  • Ideal for corporate wear and custom finishes
  • Front zip opening for easy access
  • Storm flap front to protect against the elements
  • 4 pockets for ample storage
  • 1 Chest pocket with zip closure
  • Zipped pockets
  • Concealed mobile phone pocket
  • Print access for corporate branding
  • CE certified
  • Shell Fabric : 600D Industry: 100% Polyester, 600D Oxford, PU Coated 230g
  • Additional Lining Fabric Info : Body Lining: 100% Polyester Mesh, 65g Sleeve: 100% Polyester 190T Taffeta, 60g


PRICE
$82.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4XL

Product Details

TypeRain Jacket
ColorBlack
Number of Pockets4
StyleOutcoach Extreme
Closure TypeZipper
MaterialPolyester
Package Quantity1
GenderUnisex
DescriptionWaterproof Breathable Rain Jacket
Manufacturers Part NumberS555BKR4XL
WaterproofYes
BrandPortwest