x

Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid

Item #: WB443499

(8)
  • Sand w/Brown Lid
  • Sand w/Black Bottom

Sand w/Brown Lid

Price: $189.95

Save $9.50 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.

Customers Also Viewed

Need a more convenient place to store items around your yard? Lifetime's Deck Boxes are the perfect way to expand your storage and get better access to items you use regularly around your yard. Whether you have gardening tools, lawn equipment, yard games, or even outdoor seat cushions, the Deck Box makes them easy to store and find when needed. It is durable, UV-protected, and weather resistant to ensure your belongings have years of protection. The lid is lockable (lock not included) to provide even greater security and has a controlled spring-hinge for easy opening and closing. It has molded side handles for easy transport making it easy to move around your yard or patio and it is even sturdy enough to be used as a bench. The Lifetime Deck Box blends durability, convenience and style to create a versatile storage solution.

Features:

  • Controlled Spring-Hinge Lid Opens Greater than 90° - Won't Slam Shut
  • Easy Straight-Forward Assembly
  • Large 130 Gallon Interior Capacity
  • Lockable Lid (Lock Not Included)
  • Molded Handles - Moves Easily to Desired Location
  • Rigid Dual-Wall High-Density Polyethylene (HDPE) Construction
  • Rust-Resistant Stainless Steel Hardware
  • Strong and Durable - Can Be Used as a Bench
  • UV-Protected Panels and Lid - Will Not Fade, Crack, or Peel
  • Weather-resistant Build to Withstand the Elements


Made in the USA

  • LENGTH INCHES 60
  • WIDTH INCHES 24
  • HEIGHT INCHES 26-1/2
  • INSIDE LENGTH INCHES 57-5/8
  • INSIDE WIDTH INCHES 22-5/8
  • INSIDE HEIGHT INCHES 23-3/8
  • CAPACITY LBS 900
  • CAPACITY GALLONS 130
  • ASSEMBLY Unassembled
  • BRAND Lifetime
  • COLOR FINISH Sand w/Brown Lid
  • CONSTRUCTION HDPE Plastic
  • LIMITED WARRANTY 10 Years
  • MANUFACTURERS PART NUMBER 60012
  • PRODUCT GROUP Deck Boxes
  • STYLE Patio Bench Deck Box
  • WEIGHT LBS 48.5
Customer Review

5.0

  • 5 Star

    7
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARK

    Date: July 17, 2020

    Storage Bench Box
    Your review:
    Great Storage Bench Box!!!!
  • Reviewer: MICHAEL

    Date: July 16, 2020

    Great Product
    Your review:
    Great storage box that will keep things dry. This is my 3rd one. I use 2 this size for storing patio cushions and a smaller one for pool things.
  • Reviewer: Mike

    Date: July 16, 2020

    Furniture plus storage
    Your review:
    Great product easy to assemble, keeps my outdoor chair cushions dry or whatever else you want to put in it. And the price was reasonable compared to other storage units.
  • Reviewer: Anonymous

    Date: October 16, 2015

    Good Fit
    Your review:
    Much better option than buying a shed.
  • Reviewer: Anonymous

    Date: June 22, 2015

    Deck Box
    Your review:
    Excellent product
  • Reviewer: Anonymous

    Date: May 15, 2014

    Good product
    Your review:
    It went together easily and works very well. It seems to be well made and I expect it to last for a long time.
  • Reviewer: Anonymous

    Date: July 03, 2012

    Nice addition to our Condo pool deck
    Your review:
    Our condo bought the 130 gallon deck storage box to store peoples pool toys etc. We like it very much. Very roomy and well put together.
  • Reviewer: Anonymous

    Date: June 22, 2012

    Lifetime Outdoor Storage Box
    Your review:
    Excellent quality. Well-written manual - very easy to follow. Good aesthetic appeal. Extremely strong and well engineered. Delighted with item!
Product Q & A

There are 1 questions and 1 answer for this product.

  • does it come assembled?

    Question Asked By: Ronald, August 08, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Ronald, No, this storage bench box does not come assembled. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid

Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid

Item #: WB443499

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid
    Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid
    Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid
    Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid
    Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid
    Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid
    Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid
    Lifetime 60012 Outdoor Deck Storage Bench Box 130 Gallon, Sand w/Brown Lid
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant