Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Generations Garden Bench, Chocolate, 48"L x 24"W x 36"H

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Generations Garden Bench, Chocolate, 48"L x 24"W x 36"H

Item #: WBB1590387

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $629.00 Save up to 16%
Price: $ 529.99

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Beautiful Recycled Plastic Generations Collection That Reduces Tree Harvesting and impact on landfill sites and Offers the Best Structural Design and Construction. Stylish and Comfortable, This Patio bench is Great for Patios, Walkways and Gardens

Features

  • Classic and Timeless Design with Comfort in mind
  • Never Needs Painting, No Slivers, Never Rots, Worry Free Ownership
  • Reduces Tree Harvesting and impact on landfill sites
  • Heavy 7/8" Thick 100% Recycled Plastic Construction
  • Limited Lifetime Warranty
  • Completely Weatherproof
  • All 316 Stainless Steel Hardware
  • Earth Friendly Materials Used
  • Best Structural Design and Materials

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES36
    • COLOR FINISHChocolate
    • ASSEMBLYUnassembled
    • BRANDCR Plastics
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONGenerations Garden Bench
    • FRAME COLORChocolate
    • FRAME CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERB01-16
    • TYPERecycled Plastic Bench
    • STYLEBacked Bench with Arms
    • LIMITED WARRANTYLimited Lifetime
    • COLLECTIONGenerations
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!