Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polly Products Elite 6 Ft. Backed Bench with Arms, Cedar Bench/Brown Frame

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Polly Products Elite 6 Ft. Backed Bench with Arms, Cedar Bench/Brown Frame

Item #: WBB703831

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 712.00
Product Information
Customer Review
Product Q&A
Accessories
Polly Products Elite 6 Ft. Backed Bench with Arms, Cedar Bench/Brown Frame

Our Elite bench is a best seller and has been copied by the best. What higher flattery can one receive. Arms add to an already chic appearance. Maintenance free, 100% recycled plastic assembled with stainless steel fasteners. Street scapes, schools and city parks across America are some of the sites this bench can be found.

Additional frame and seat colors available. Please call for details.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES26-1/8
    • HEIGHT INCHES32-3/4
    • COLOR FINISHCedar
    • ASSEMBLYUnassembled
    • BRANDPolly Products
    • CONSTRUCTIONRecycled Plastic
    • DESCRIPTIONElite Bench
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONRecycled Plastic, Steel
    • MANUFACTURERS PART NUMBERASM-EB6BA-02-BN/CD
    • SEAT LENGTH INCHES72
    • SEAT WIDTH INCHES13-3/4
    • SEAT HEIGHT INCHES19
    • TYPE100 Percent Recycled Bench
    • WEIGHT LBS197
    • CAPACITY LBS1000
    • STYLEBacked Bench with Arms
    • LIMITED WARRANTY15 Years
    • MOUNT TYPESurface

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!