Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6' Rectangular Child's Picnic Table, Expanded Metal, Blue
See all 65 items in product family

6' Rectangular Child's Picnic Table, Expanded Metal, Blue

Item #: WBB495897

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 698.00
Product Information
Customer Review
Product Q&A
Accessories
6' Rectangular Child's Picnic Table, Expanded Metal, Blue

The 6' Rectangular Children's picnic table is 20" high and comes with rounded corners. The table frame has a walk through design with 1-5/8" O.D. frame and 1-1/16" O.D. bracing. Planking is blue, diamond expanded metal with a black powder coated frame. The child size picnic table is stainless steel and portable. Comes with all hardware.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES70
    • HEIGHT INCHES20
    • COLOR FINISHBlue
    • BRANDUltraPlay
    • CONSTRUCTIONSteel
    • DESCRIPTION6' Rectangular Preschool Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER158PS-V6B
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES24
    • TYPEExpanded Metal Picnic Table
    • TOP CONSTRUCTIONSteel
    • STYLEStandard Table
    • SHAPERectangular
    • MOUNT TYPEPortable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed