Take 15% off your entire order!

Offer applied at checkout

8' ADA Picnic Table, Steel, Single-Sided, 2-3/8" Frame, Perforated, Red

8' ADA Picnic Table, Steel, Single-Sided, 2-3/8" Frame, Perforated, Red

Item #: WBB1915803

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Green
  • Red

Red

Price: $1,092.00

$182.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

8' ADA Picnic Table, Steel, Single-Sided, 2-3/8" Frame, Perforated, Red

Durable thermoplastic coated steel single-sided accessible table. Impact resistant, UV protected and easy to maintain. Heavy duty 2-3/8" all MIG welded powder coated frame. Create an environment for individuals of all abilities.

Product Specifications

  • LENGTH INCHES96
  • WIDTH INCHES66-1/2
  • HEIGHT INCHES30
  • COLOR FINISHRed
  • BRANDUltraPlay
  • CONSTRUCTIONSteel
  • DESCRIPTION8' ADA Picnic Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERPBK238HS-EP8-RED
  • SEAT LENGTH INCHES72
  • SEAT WIDTH INCHES10
  • SEAT HEIGHT INCHES18
  • TABLE LENGTH INCHES96
  • TABLE WIDTH INCHES30
  • TOP FINISHThermoplastic
  • TYPEPerforated Metal Picnic Table
  • WEIGHT LBS215
  • CAPACITY LBS1500
  • TOP CONSTRUCTIONSteel
  • STYLESingle Sided ADA Table
  • SHAPERectangular
  • LIMITED WARRANTY3 Years
  • MOUNT TYPESurface
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8' ADA Picnic Table, Steel, Double-Sided, 2-3/8" Frame, Perforated, Red

Item #: B1915792

Not Yet Rated

Usually ships in 20 to 23 days

$968.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8' ADA Picnic Table, Steel, Single-Sided, 2-3/8" Frame, Perforated, Red

8' ADA Picnic Table, Steel, Single-Sided, 2-3/8" Frame, Perforated, Red

Item #: WBB1915803

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant