Pleatco Replacement Cartridge For Comfort Line Spas; Spas To Go

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Pleatco Replacement Cartridge For Comfort Line Spas; Spas To Go

Item #: WBB448344

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 10.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Comfort Line Spas; Spas To Go

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Product Specifications

    • ANTIMICROBIALNo
    • BRANDPleatco
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBERPSTG5
    • MEDIA WEIGHT (OZ / YD2)3
    • OUTER DIAMETER INCHES4-1/5
    • PACKAGE QUANTITY1
    • SQUARE FEET5
    • TOP HOLE INCHES2
    • UNICEL CROSS REFERENCE--
    • BOTTOM HOLE INCHES2
    • FILBUR CROSS REFERENCE--

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Transaction

Your review: Easy site, fast delivery - very pleased!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed