Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleatco Replacement Cartridge For Dynamic Series Iv - Dfm, Dfml, Waterway 35, In-Line

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Pleatco Replacement Cartridge For Dynamic Series Iv - Dfm, Dfml, Waterway 35, In-Line

Item #: WBB448717

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Dynamic Series IV - DFM, DFML, Waterway 35, In-Line

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Product Specifications

    • ANTIMICROBIALNo
    • BRANDPleatco
    • LENGTH INCHES9-1/4
    • MANUFACTURERS PART NUMBERPRB35-IN
    • MEDIA WEIGHT (OZ / YD2)3
    • OEM CROSS REFERENCE03FIL1300, 17-2482, 25393, 303557 817-3501, R173431
    • OUTER DIAMETER INCHES5
    • PACKAGE QUANTITY1
    • SQUARE FEET35
    • TOP HOLE INCHES2-1/8
    • UNICEL CROSS REFERENCEC-4335
    • BOTTOM HOLE INCHES2-1/8
    • FILBUR CROSS REFERENCEFC-2385

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 
1 ...

4 Results

Good product

Your review: Good product at a great price point...

Pros: well made and great price...

Cons: none

Is this review helpful?

Excellent

Your review: Good product, great price. Fits as it is supposed to.

Pros: As above

Cons: None

Is this review helpful?

Worked Great

Your review: Everything they promised. Better than the original.

Is this review helpful?

Does the job

Your review: THESE FILTERS ARE THE EXACT ONES THAT THE MANUFACTURER USES, AND I COULD NOT BE MORE HAPPY WITH THE PERFORMANCE.

Is this review helpful?

Sort by: 
1 ...

4 Results

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed