Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pleatco Replacement  Sta-Rite Posi-Flo 100Gpm-Tx100Tx100TxrIi Ptm100T-100TxT-100Txr Open W/Slots

Rollover image to zoom in

Click image to enlarge

See all 145 items in product family

Pleatco Replacement Sta-Rite Posi-Flo 100Gpm-Tx100Tx100TxrIi Ptm100T-100TxT-100Txr Open W/Slots

Item #: WBB448840

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 90.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Sta-Rite Posi-Flo 100GPM-TX, 100TX, 100TXR, II PTM100, T-100TX, T-100TXR open w/12 concentric slots

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Product Specifications

    • ANTIMICROBIALNo
    • BRANDPleatco
    • LENGTH INCHES25-2/3
    • MANUFACTURERS PART NUMBERPSR100-4
    • MEDIA WEIGHT (OZ / YD2)4
    • OEM CROSS REFERENCEWC108-58S2X
    • OUTER DIAMETER INCHES8-2/3
    • PACKAGE QUANTITY1
    • SQUARE FEET100
    • TOP HOLE INCHES4-1/5
    • UNICEL CROSS REFERENCEUHD-SR100
    • BOTTOM HOLE INCHES4-1/5
    • FILBUR CROSS REFERENCEFC-2550

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

pool cartridge

Your review: just what i wanted

Is this review helpful?

Product Fine Service Not

Your review: The product was perfect, just what I needed. On the other hand I was not told it was out of stock and on back order so I had to wait longer then anticipated and was not happy about that. I do not know if you have a policy in place of letting customers know of this issue, but you should. Had this been an emergency on my part I would not be likely to buy from your company again.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!