Pleatco Replacement Cartridge For Sundance Horizontal Spa Cartridge

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

Pleatco Replacement Cartridge For Sundance Horizontal Spa Cartridge

Item #: WBB448599

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 72.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Sundance Horizontal Spa Cartridge

It all starts at the Core
Pleatco's cores are engineered as opposed to all other cartridge manufacturers who simply use PVC pipe with holes drilled in them. Pleatco FREE FLOW CORES deliver better water flow rates enhancing filtration. Further, this efficiency reduces wear and tear on the pump, uses less energy, and provides longer life to the cartridge. This is even more important as more home owners switch to more efficient multiple and variable speed pumps.

Media (Superior Reemay Filtration Fabric)
Highly efficient, spun bonded polyester REEMAY Filtration Fabric is used in all Pleatco Filter Cartridges. The uniform flow distribution created by Pleatco's Free Flow Core results in even dirt loading providing cleaner water. Using an inferior core or lower quality bands significantly detracts from the cleaning capabilities of the filtration fabric- no matter the brand.

Bands that ensure pleat stability
Pleatco break-resistant bands keep pleats clearly defined and evenly separated for greater flow of water. In other cartridges, poor bands lead to collapsed pleats which reduces the usable area of the filter, decreases the filter's life, and increases back pres- sure throughout your entire filtration system.

Product Specifications

    • ANTIMICROBIALNo
    • BRANDPleatco
    • LENGTH INCHES17 3/4
    • MANUFACTURERS PART NUMBERPSD125U
    • MEDIA WEIGHT (OZ / YD2)3
    • OEM CROSS REFERENCE6540-490
    • OUTER DIAMETER INCHES8-1/2
    • PACKAGE QUANTITY1
    • SQUARE FEET125
    • TOP HOLE INCHESClosed
    • UNICEL CROSS REFERENCEC-8325
    • BOTTOM HOLE INCHES2-1/2
    • FILBUR CROSS REFERENCEFC-2790

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pleatco filter

Your review: Was happy with the product, and the ease of ordering and the timeliness of shipping. Was easy to track status online.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!