Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hayward 100K BTU H Series Natural Heater Above Ground Or Spa Electronic
See all 2 items in product family

Hayward 100K BTU H Series Natural Heater Above Ground Or Spa Electronic

Item #: WBB516511

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 962.00
Product Information
Customer Review
Product Q&A
100K Btu H Series Natural Heater abg Or Spa Electronic

Hayward's induced draft heater for above-ground pools and spas combines state-of-the art technology with ease of operation and superior performance. Featuring an electronic, direct spark ignition system and an energy-efficient FireTile lined combustion chamber, the Hayward heater provides 100,000 BTU input, while delivering 81% thermal efficiency and quick heating. An integral induced draft system makes this heater completely impervious to any high wind situations. A one piece copper header/heat exchanger provides for leak-free performance. And a simple plug-in 120 volt electric cord is provided for simple installation. Features: 100,000 BTU input for above-ground pools and spas of all types and sizes. Electronic, direct-spark ignition for total control and automatic operation. Revolutionary induced draft technology ensures optimum heating and all-weather performance, even in high wind situations. Reduced emissions design provides environment-friendly heating. FireTile combustion chamber ensures quick heating. Jet-ported stainless steel burners provide long life and easy maintenance. One-piece copper header/heat exchanger for leak-free performance. Cool-to-the touch cabinet surface temperature ensures worry-free use. Plug-in 120 volt electric cord for easy installation.

Product Specifications

    • BRANDHayward
    • BTU100000
    • GALLONS PER MINUTE70
    • FUEL TYPENatural Gas
    • HERTZ60
    • LENGTH INCHES21
    • MANUFACTURERS PART NUMBERH100ID1
    • VOLTAGE120
    • WEIGHT LBS.79
    • WIDTH INCHES26-1/2
    • HEIGHT INCHES30-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this unit available to be compatiable with propane fuel versus natural gas?

Question Asked By: Scott , USA , June 13, 2012

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed