discount codeFree shipping over 300

Applied at checkout

Danner Pool Cover-Care 300gph Pump

Danner Pool Cover-Care 300gph Pump

Item #: WBB553978

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $33.95

Quantity

Popular item in this category

Danner Supreme Replacement Quartz Sleeve 20 Watts

Usually ships in 3 to 6 days

Not Yet Rated

$24.50

Customers Also Viewed

Danner Pool Cover-Care 300GPH Pump

When it is time to remove the accumulated water on top of the pool cover, clog-resistant Cover-Care pumps make the chore easy. The Cover-Care is a magnetic drive motor with only one moving part that pumps. It can be completely submerged and easily hooks up to any standard 3/4" garden hose. It includes easy clean clog-resistant foam filter, is listed to UL standards and has a 25' power cord. Suggusted Hose size is 3/4" garden hose.

Product Specifications

  • BRANDCover Care
  • CERTIFICATION WATTSUL Listed in USA & CA
  • COLORBlack
  • CONSTRUCTIONPlastic Housing, Ceramic Impeller
  • CORD LENGTH FEET25'
  • GALLONS PER HOUR300
  • HERTZ60
  • INLET CONNECTION1/2"
  • LENGTH INCHES8-1/2
  • MANUFACTURERS PART NUMBER02540
  • OUTLET LOCATION3/4" MPT
  • PACKAGE QUANTITY1
  • PSI2.724
  • SUCTION/DRAW HEAD6'
  • VOLTAGE110
  • WATTS18
  • WEIGHT LBS.3
  • WIDTH INCHES6-1/4
  • HEIGHT INCHES4-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Danner Pool Cover-Care 300gph Pump

Danner Pool Cover-Care 300gph Pump

Item #: WBB553978

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top