Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
GLI Pool Liner 050024RDBLDUB52 24' Round, Blue Base Boulder Print, 52" UniBead
See all 55 items in product family

GLI Pool Liner 050024RDBLDUB52 24' Round, Blue Base Boulder Print, 52" UniBead

Item #: WBB884848

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 250.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
GLI Pool Liner 050024RDBLDUB52 24' Round, Blue Base Boulder Print, 52" UniBead

Refresh the look of your above ground swimming pool with a new pool liner. Made from durable 20 mil virgin vinyl, this pool liner fits flat bottom pools with either 48" or 52" sidewall. The liner contains UV inhibitors for maximum weatherability and resistance to sunlight, bacteria, fungus, chemicals and cold crack. Available in solid blue, boulder, blue wall/swirl floor, full swirl, rolling waves and aquarium. This above ground pool liner is made in the USA and is backed by a 20 year warranty.

Features

  • Made from durable 20 mil virgin vinyl
  • Contains highest grade UV inhibitors
  • Tough, long-lasting 1/2" lap seams
  • Perma-sealed with state of the art equipment
  • Fits flat-bottom pools with either a 48" or 52" sidewall


Product Specifications

    • BRANDGLI Pool Products
    • COLOR FINISHBlue Base Boulder Print
    • MANUFACTURERS PART NUMBER050024RDBLDUB52
    • POOL SIZE FEET24
    • SHAPERound
    • SIDEWALL HEIGHT INCHES52
    • POOL STYLEUniBead

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!