Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bike Fixation 8024, Indoor 4 Bike Non-Lockable Vertical Storage Rack

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Bike Fixation 8024, Indoor 4 Bike Non-Lockable Vertical Storage Rack

Item #: WBB2019743

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $430.94 Save up to 7%
Price: $ 399.95
Product Information
Customer Review
Product Q&A
Accessories
Bike Fixation 8024, Indoor 4 Bike Non-Lockable Vertical Storage Rack

Vertical bike racks are great for indoor storage or bicycles and can be placed up against the wall for safe, out-of-the-way placement. Perfect for the areas where mounting to the wall is not an option. Bike storage racks space bicycles 18" apart and require minimum 80" ceiling height. These bike racks feature a staggered design that minimizes handlebar interference. Locking Bike Racks include 0.38" diameter solid steel lock rods that accept U-locks or cable locks.

Product Specifications

    • WIDTH INCHES 72
    • DEPTH INCHES45
    • CAPACITY 4 Bikes
    • COLOR FINISHPowdercoat Black
    • ASSEMBLYUnassembled
    • BIKE SPACING18
    • BRANDBike Fixation by Saris®
    • DESCRIPTION4-Bike
    • MANUFACTURERS PART NUMBER8024
    • MINIMUM HEIGHT INCHES84
    • MOUNT TYPEFlange
    • STYLEVertical
    • TYPENon-Locking
    • WEIGHT LBS88
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!