Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petersen Manufacturing BR-3 Decorative Bike Rack With Steel Inserts, Sand

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Petersen Manufacturing BR-3 Decorative Bike Rack With Steel Inserts, Sand

Item #: WBB2259894

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 763.00
Product Information
Customer Review
Product Q&A
Accessories
Petersen Manufacturing BR-3 Decorative Bike Rack With Steel Inserts, Sand

Concrete Bike Racks are easily set and proved a secure immovable place to secure bicycles. Once placed it is very difficult to move these pads. Steel reinforced construction will provide years of service

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES 62
    • WIDTH INCHES 31
    • HEIGHT INCHES19
    • COLOR FINISHSand
    • BRANDPetersen Manufacturing
    • CONSTRUCTIONSteel Reinforced Concrete
    • DESCRIPTIONDecorative Bike Rack with Steel Inserts
    • MANUFACTURERS PART NUMBER500-0768-Sand
    • PACKAGE QUANTITY1
    • SERIESBR-3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!