Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ground Flange Mount Bike Rack, 2-Bike, Black Powder-Coat
See all 36 items in product family

Ground Flange Mount Bike Rack, 2-Bike, Black Powder-Coat

Item #: WB436695

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 106.95
Product Information
Customer Review
Product Q&A
Accessories
Ground Flange Mount Bike Rack, 2 Bike, Black Powder-Coat

Our Bike Racks make it easy to store bikes where space is at a premium. Welded steel units feature mounting flanges pre-drilled with 3/4" diameter holes for easy mounting (hardware sold separately). Racks are shipped fully-assembled and ready to use. Standard in a galvanized finish (model BR-GL-G only) or black powder coat finish (all other models).

Product Specifications

    • LENGTH INCHES 12-1/2
    • WIDTH INCHES 5-1/2
    • HEIGHT INCHES22-1/2
    • CAPACITY 2 Bikes
    • COLOR FINISHBlack Powder-coat
    • BRANDVestil
    • DESCRIPTIONDouble Ring Bike Rack
    • MANUFACTURERS PART NUMBERBR-GL-BK
    • MODELBR-GL-BK
    • MOUNT TYPEGround Flange
    • TYPE2 Bike Ground Flange
    • WEIGHT LBS12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!