Bike Shelters
Bike shelters are structures designed to provide protection and storage for bicycles. Locking mechanisms keep bikes safe from theft, while attached roofs protect bikes from the harsh outdoor elements. Constructed of materials like heavy duty steel and strong aluminum allow the bike sheds to be sturdy and long lasting. Different capacities and size options allow for multiple bikes to stored at once. Great for environments such as parks, workplaces, bus stops, and more.
Most Relevant
Bike Storage Shelters - Flat Roof

Bike Storage Shelters with Flat Roofs are designed to allow for easy installation in various outdoor settings, including parking lots, parks, or residential areas. With a rugged steel build and partially enclosed, our flat roof bike storage shelters protect bikes from weather conditions while permitting air circulation and preventing moisture build-up. Dimensions and bike capacity vary per model.
| Compare | Image | Capacity | Length | Width | Height | Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 16 Bikes | 120 in | 95-1/2 in | 90-1/6 in | 480 lbs | Ships Same Day WB708408 | $1,849.00was $2249.00 Save $400.00 (18%) | ||
![]() | 20 Bikes | 349 in | 89 in | 90 in | 2430 lbs | WBB2350179 | $31,649.00 | ||
![]() | 10 Bikes | 176 in | 89 in | 90 in | 1135 lbs | WBB2350184 | $16,959.00 | ||
![]() | 10 Bikes | 176 in | 89 in | 102 in | 1690 lbs | WBB2350188 | $27,339.00 | ||
![]() | 30 Bikes | 522 in | 89 in | 90 in | 3495 lbs | WBB2350176 | $43,979.00 | ||
![]() | 10 Bikes | 176 in | 89 in | 102 in | 1770 lbs | WBB2350172 | $22,449.00 | ||
![]() | 20 Bikes | 349 in | 89 in | 102 in | 3695 lbs | WBB2350158 | $49,389.00 | ||
![]() | 15 Bikes | 262 in | 89 in | 102 in | 2861 lbs | WBB2350163 | $27,639.00 | ||
![]() | 20 Bikes | 349 in | 89 in | 102 in | 3965 lbs | WBB2350160 | $40,529.00 | ||
![]() | 15 Bikes | 262 in | 89 in | 102 in | 2665 lbs | WBB2350185 | $34,039.00 |
Bike Storage Shelters - Hip Roof

Hip Roof Bike Storage Shelters are designed to organize, store and protect bicycles. With a unique hip roof shape, our bike storage shelters with hip roofs are enclosed on all 3 sides to keep bikes dry in weather conditions. With an anodized aluminum construction and powder coat finish, these bike shelters are built to last. Bike racks sold separately. Dimensions and bike capacity vary per model.
Bike Storage Shelters - Barrel Roof

Barrel Roof Bike Storage Shelters allow for efficient water runoff, preventing water accumulation and potential damage to bicycles. The robust steel build and powder coat finish ensure durability and resistance to harsh conditions. With ample space, these bike shelters with barrel roofs can accommodate multiple bikes and are ideal for various applications, including parks or universities.














