Legacy™ Workforce Pro Lock N Load Pistol Style Grease Gun, Flex Ext. - Pkg Qty 5

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Legacy™ Workforce Pro Lock N Load Pistol Style Grease Gun, Flex Ext. - Pkg Qty 5

Item #: WBB644205

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$54.95 each

Sold in packages of 5

Price: $274.75
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Workforce Pro Lock N Load Pistol Style Grease Gun, Flex Ext.
  • Threadless barrel.
  • Automatic bleeder-Reduces air locks & Helps prevent priming problems.
  • 3-Way Fill.
  • 4-Jaw Coupler
  • Smooth action lever providing low friction
  • 14 oz. Capacity
  • 7,500 PSI
  • 12" Flexible extension.


Product Specifications

    • CAPACITY14 oz.
    • COLOR FINISHSilver
    • BRANDLegacy™
    • DESCRIPTIONPistol Grip Grease Gun
    • MANUFACTURERS PART NUMBERL1175L
    • TYPEGrease Gun
    • MAXIMUM PSI7500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!