Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Color Finish Is Evergreen

Halsey Taylor Endura™ Frost-Resistant I/O Steel Wall-Mount Fountain, 4705
See all 3 items in product family

Halsey Taylor Endura™ Frost-Resistant I/O Steel Wall-Mount Fountain, 4705

Item #: WBB442664

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,968.00 Save up to 32%
Price: $ 2,004.00
Product Information
Customer Review
Product Q&A
Accessories
Halsey Taylor Endura™ Steel Frost-Resistant Wall-Mount Barrier-Free Fountain
4705 WALL MOUNT FR FTN

Wall-mounted, Endura™ steel fountain with textured powder coat finish and E-Coat immersion for year-round beauty with minimum maintenance. The E-Coat immersion process coats the outside and inside of the fountain for the ultimate in corrosion protection. Contour formed stainless steel basin with rounded corners and edges reduces splatter, insures proper drainage and prevents standing waste water. Designed to be easily accessible to able-bodied individuals. Ideally suited for installation in public areas.

Frost-Resistant Valve System
Frost-Resistant system features box that installs behind non-freezing wall for housing water connection from the stop to the strainer.

Bubbler
Exclusive one-piece, vandal-resistant, chrome plated two-stream mound-building bubbler with non-removable anti-squirt feature and integral hood insures a satisfying drink of water.

Pushbutton Actuation Mechanism
Self closing, vandal-resistant pushbutton does not require grasping or twisting.

Automatic Stream Height Regulator
Self-closing assembly is located inside unit to prevent tampering. Unit resists corrosion and liming. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi.

Inlet Strainer
Easily cleaned in-line strainer screen traps particles of 140 microns or larger before they enter the waterway.

Water Inlet
3/8 O.D. Tubing into Frost-Resistant box.

Drain Outlet
1-1/4 waste outlet located in Frost-Resistant valve system.

Documents are in PDF format

Product Specifications

    • COOLER/FOUNTAIN ACTIVATIONPushbutton
    • ADA CERTIFIEDYes
    • ANSI CERTIFIEDYes
    • BRANDHalsey Taylor
    • BUBBLERDouble BubblerTM
    • CHILD ADA CERTIFIEDNo
    • COLOR FINISHEvergreen
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES19
    • FILTERNo
    • FREEZE/FROST RESISTANTYes
    • HEIGHT INCHES10-7/8
    • INSTALLATION TYPEWall
    • MANUFACTURERS PART NUMBER4705 WALL MOUNT FR FTN
    • MODEL #4705 WALL MOUNT FR FTN
    • NSF CERTIFIEDYes
    • NUMBER OF STATIONS1
    • OUTLET1-1/4
    • REFRIGERATEDNo
    • SHAPESquare
    • STEEL GAUGE--
    • STYLEEndura
    • TYPEWall-Mount
    • VANDAL RESISTANT BUBBLERYes
    • WATER SUPPLY INCHES3/8
    • WEIGHT LBS53
    • WIDTH INCHES14
    • FOR OUTDOOR USEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed